Buy more than* S$200* and get FREE SHIPPING

Air Gauge

3.00 (2)
Compatible Fluid
Air
Body Weight (g)
23
Measuring Range (MPa)
0.1 - 1.0
Material (Body)
Grip part / zinc alloy Plug-in of chuck pen/ ABS resin
Overall Length (mm)
About 160
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG160P 35528753 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Tire air inspection
5
From Japan
On 2016-01-29 19:15:02
It is enough to little use
This review is about item#35528753.
Air pressure check of the bicycle
1
From Japan
On 2013-12-22 01:34:31
Packing is completely useless. It was cracking and deterioration not kept a year on immediately deviate.
This review is about item#35528753.

Related Products