Buy more than* S$200* and get FREE SHIPPING

Air Chuck

4.33 (3)
Purpose
Bicycle and automotive
Caliber
(Air supply) G1/4
Compatible Fluid
Air
Body Weight (g)
98
Maximum Working Pressure (MPa)
0.9 (The maximum pressure that can be used continually)
Accessories
With coupler plug G1/4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-323B 35528796 22.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
I put air in the tire.
3
From Japan
On 2016-04-12 15:12:55
It was easy to use and there was no problem.
This review is about item#35528796.
Put in air
5
From Japan
On 2014-02-24 08:54:39
I got lost in the overwhelming price difference of similar products of the Monotaro brand, but compare the pictures carefully and eventually made it here. The cause of the price difference is the root part. Monotaro brand is a monolithic structure and it becomes useless if the root plug is exhausted. This one can be removed and replaced with a separate plug at the base, and even if you wear on desorption, you can continue to use it if you exchange only the root plug. Perhaps in the long run this product may end up being cheaper.
This review is about item#35528796.
Honda's bike AX-1 (1989) Air tire of the tire
5
From Japan
On 2013-06-13 15:25:08
Very easy to use and satisfied.
This review is about item#35528796.

Related Products