Buy more than* S$200* and get FREE SHIPPING

Air Chuck

4.62 (8)
Purpose
For bicycle and automotive
Caliber
(Air supply) G1/4
Compatible Fluid
Air
Body Weight (g)
92
Maximum Working Pressure (MPa)
0.9 (The maximum pressure that can be used continually)
Accessories
With coupler plug G1/4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-323SB 35528814 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Air filling of bicycle / bike tire
5
From Japan
On 2017-01-08 18:35:28
It is used for air filling from the air tank. For inexpensive similar items purchased previously, there was an air leak at the time of filling and unweighted, and removal was necessary every time. Both of them had no air leaks at all, because they could be filled reliably and connected to the air tank, the working efficiency improved.
This review is about item#35528814.
Tire exchange
3
From Japan
On 2016-03-04 16:13:19
Although it is used when inserting air such as bike tire, it is easy to grasp and is solid. I want the insertion part to rotate freely.
This review is about item#35528814.
Motorcycle, car air replenishment
5
From Japan
On 2015-12-12 08:45:38
It also has a firm stiffness feeling, it was extremely easy to use.
This review is about item#35528814.
Mainly motorcycle maintenance
5
From Japan
On 2014-12-24 17:14:49
I have no sense of gratitude I want to judge by using 4 to 5 years which has no meaning chosen if I am dissatisfied in January or February
This review is about item#35528814.
Bicycle repair
5
From Japan
On 2014-03-17 18:40:36
It is easier to use than clip-type ones, making it solid and easy to use.
This review is about item#35528814.
Bicycle, car pneumatic
5
From Japan
On 2014-02-02 18:54:45
Small size, fit in your hands, easy to grip, easy to press firmly on the valve, enter firmly without leaking.
This review is about item#35528814.
To bicycle, air in the motorcycle.
4
From Japan
On 2013-12-19 20:45:50
Impression that it is small and small and it has weight and it is easy to handle, and it is made with small internal parts. Whether it is better if there are marks for proper use of English and American style. The price satisfaction degree is normal in the sense that it means price robustness.
This review is about item#35528814.
Put air into the tires of bicycles, motorcycles
5
From Japan
On 2012-04-16 21:39:43
Since it is short from the coupler to the air inlet, it is easy to use as it can grasp the coupler and press it firmly on the air valve.
This review is about item#35528814.

Related Products