Buy more than* S$200* and get FREE SHIPPING

Air Chuck

5.00 (1)
Caliber
(Air supply) G1/4
Compatible Fluid
Air
Body Weight (g)
137
Maximum Working Pressure (MPa)
1.0 (The maximum pressure that can be used continually)
Material (Body)
Brass (nickel plated)
Accessories
With coupler plug G1/4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-331 35528823 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air injection
5
From Japan
On 2012-02-19 10:02:06
It was convenient to carry Injection inlet Since there is forward and backward direction (especially backward not on ordinary chuck) It was convenient for bike, truck, etc.
This review is about item#35528823.

Related Products