Buy more than* S$200* and get FREE SHIPPING

Air Chuck

3.00 (1)
Caliber
(Exhaust air supply) G1/4
Compatible Fluid
Air
Body Weight (g)
100
Maximum Working Pressure (MPa)
0.7 (the maximum pressure that can be used during continual use)
Material (Body)
True brass (nickel plated)
Accessories
Joint G1 / with 4 (hose diameter of 9mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-324 35528841 26.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For automobiles
3
From Japan
On 2015-03-03 17:32:34
I missed the shape of the connection part with the hose It is convenient to use one-touch connection type with coupler type. By the way I am useful because it can be used with air chucks, air guns (large and small) cleaned and various others. This time it happens to buy the air gauge (with reduced pressure, pressure increase) at the same time so it was not used.
This review is about item#35528841.

Related Products