Buy more than* S$200* and get FREE SHIPPING

Class Fit Mask Se

4.67 (3)
Purpose
Dustful place work. Health management. Various industrial, research and development, food manufacturing factories, etc.
Particle Collection Efficiency (%)
95 or more
Inhalation Resistance (Pa)
15.5 or less
Type
Three layer tier
Dimension (mm)
175x90
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 SE 35529146 23.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Warehouse work etc.
4
From Japan
On 2017-11-13 13:38:53
I think that it is firm making, due to the price. Rubber strength is just right.
This review is about item#35529146.
Light work in factory, warehouse
5
From Japan
On 2014-12-24 13:59:51
It is enough as a dust mask. Nose bridge is hard to restore? So it keeps fitting across your nose ~ cheeks. Ears may hurt if used for a long time, but it is hard to say good or not because there are individual differences. Because it is a consumable item, I expect it to reduce the price in the future.
This review is about item#35529146.
Dusting work such as sanding, etc.
5
From Japan
On 2014-02-12 18:55:50
I am using it with confidence because it is made in Japan.
This review is about item#35529146.

Related Products