Buy more than* S$200* and get FREE SHIPPING

Lcd Monitor With Industrial Endoscope

5.00 (1)
Caution
Only camera cable to camera head parts are dust proof and water proof., Only camera cable to camera head parts are dust proof and water proof.
Purpose
Inspection for piping and ceiling. Inspection for automobile engine. Inspection of small diameter pipe in the mechanical parts. Inspection of cable and wiring board after assembly., Inspection for piping and ceiling. Inspection for automobile engine. Inspection of small diameter pipe in the mechanical parts. Inspection of cable and wiring board after assembly.
Sensor
CMOS sensor
Cable Length (m)
1
Dimension (mm)
215x156x96
...see all>
Product Options
ADD TO CART
Lens 2014 TRUSCO Published Page Minimum Bending Radius (mm) Pixel Number Power LCD monitor Operating Temperature Range (deg C) Cable Outside Diameter (mm phi) Weight (g) Cable TRUSCO Part Number Focal Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens 2014 TRUSCO Published Page Minimum Bending Radius (mm) Pixel Number Power LCD monitor Operating Temperature Range (deg C) Cable Outside Diameter (mm phi) Weight (g) Cable TRUSCO Part Number Focal Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 ° 2-1071 40 Hundred thousand One 9V alkaline battery x 3.5 in. TFT color LCD 0 to 45 5.5 351 Removable flexible type 366-3973 - 1PC 1 IES-55 35529173 559.99 SGD
Shipped after 2018-02-20
60 degrees - 50 300,000 9V Alkaline dry batteries x 1 3.5 inches TFT color liquid crystal 0 - 45 12 482 Detachable interlocking type 366-3965 50 1PC 1 IES-120 35529164 399.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Confirmation of work in a narrow place
5
From Japan
On 2011-02-01 21:50:53
A cabble section is a bit more soft
This review is about item#35529164.

Related Products