Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

USB2.0 DVD Drive

RoHS Directive
Correspondence
Reading Speed
DVD-RAMVer.2.2 / 12 speed, DVD-RAMVer.2.1 / 5-speed, DVD-RAMVer.2.0 / 5-speed, DVD-ROM (2-layer) / 12x, DVD-ROM (1 layer) / 16x, DVD + R (2-layer) / 12x, DVD + R (1 layer) / 16x, DVD + RW / 13 speed, DVD-R (2-layer) / 12x, DVD-R (1 layer) / 16x, DVD-RW /
Discloading Method
Tray method (the DVD-RAM disc of state that entered the cartridge unusable)
Set Up System
Horizontal / vertical (8cm disks only when horizontal)
Memory Capacity
[DVD-RAM double-sided disk /9.4GB, single-sided disk /4.7GB(8cm double-sided disk /2.8GB,8cm single-sided disk /1.4GB) 
Warranty Period
1 year
Body Dimensions (Width x Depth x Height) (mm)
162 x 265.5 x 52.3 (when horizontally, body only, excluding protrusions)
Interface
USB2.0High-Speed
Speed
[Writing speed (USB2.0 connection when / Windows)] 
Input Voltage (V)
AC100 ± 10% 50 / 60Hz (AC adapter)
Rated Power Consumption (W)
32 (I include the AC adapter)
Connector Shape
USB Series B x 1
OS Support
Windows7 (64 / 32Bit), WindowsVista (64 / 32Bit), WindowsXPHomeEdition / ProfessionalServicePack2 later (32Bit) 
Compatible Standard
[DVD-RAM] DVD video recording format, UDF2.0, UDF1.5, FAT32 (when WindowsXP use) 
Color
White
Weight (kg)
1.6 (body only)
Material
Plastic
Target PC
DOS / V PC, Apple Mac, etc. (※ to details, Elecom Official Site)
Compatible
[Disk (at the time of writing)] 
Specification
No cooling fan, hole to mount anti-theft wire
Accessories
AC adapter one, USB cable (USB2.0High-Speed ​​correspondence / about 30cm) 1 This, horizontal rubber feet 1 sheet, software (CD-ROM) (ArcSoftTotalMediaExtream1.0forDVD · Logitec eject controller's Manual (PDF file)) 1 set, one setup guide, warranty card (
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LDR-MA24U2 35529191 -
Discontinued
[x]
ADD TO CART