Buy more than* S$200* and get FREE SHIPPING

USB Display Adapter

RoHS Directive
Compliance
Set Up System
Unspecified
Warranty Period
1 year
Resolution
1440 x 900 (WXGA +), 1400 x 1050 (SXGA +), 1360 x 768 (TV's), 1280 x 1024 (SXGA), 1280 x 960 (Quad-VGA), 1280 x 800,1280 x 768 (WXGA), 1280 x 720 (HDTV720p), 1152 x 864,1024 x 768 (XGA), 800 x 600 (SVGA), 640 x 480 (VGA)
Display Color
16.77 million colors
Body Dimensions (Width x Depth x Height) (mm)
(I excluding protrusions) 50.7 x 88.6 x 18.5
Interface
USB2.0High-Speed
Input Voltage (V)
(Supplied from USB port) DC +5
Rated Power Consumption (W)
2.5
Connector Shape
USB / USBmini-B x 1, monitor / D-Sub15 pin
OS Support
WindowsVista (32-bit version), WindowsXPHomeEdition/ProfessionalServicePack2 later, Windows2000ProfessionalServicePack4 or later, as long as both Japanese OS. (Only IntelCPU models) (supported OS, OS PC that does not support MacOSX10.4.11 later In can not be used.)
Compatible Standard
VCCIClassB
Color
Black
Material
Plastic
Target PC
DOS / V personal computer
Accessories
Multi-display adapter one, USB cable (about 1m) 1 lines, driver (CD-ROM) 1 sheet, 1 set manual, one (printed manual) Warranty
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LDE-SX015U 35529286 83.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products