Buy more than* S$200* and get FREE SHIPPING

100BASE-TE Compatible Switching Hub

4.67 (6)
Network Type
IEEE802.3u/IEEE802.3
Auto Negotiation
Correspondence (100/10Mbps)
Warranty Period
1 year
Body Dimensions (Width x Depth x Height) (mm)
140x84x27
Connection Method
100BASE-TX/10BASE-T
Connector Shape
RJ-45
Specification
AutoMDI / MDI-X support, non-blocking support, without cooling fan
Accessories
One AC adapter, (described in the back of the package) Warranty One piece, one piece in order to use it safely
...see all>
Product Options
ADD TO CART
Compatible Standard Number of Ports Switching Method Weight (g) Color Registation Number of Mac Addresses Set Up System Communication Method Rated Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Standard Number of Ports Switching Method Weight (g) Color Registation Number of Mac Addresses Set Up System Communication Method Rated Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
VCCIClassB, RoHS directive non-compliant 5 port Store-and-forward 120 (body only) White 1024 review (aggregated for all ports) Unspecified Full duplex / half duplex (I including the AC adapter) 2.6 1PC 1 LAN-SW05/PH 35529426 -
Discontinued
[x]
VCCIClassB, RoHS directive non-compliant 5 port Store-and-forward 120 (body only) Black 1024 review (aggregated for all ports) Unspecified Full duplex / half duplex (I including the AC adapter) 2.6 1PC 1 LAN-SW05/PHB 35529435 -
Discontinued
[x]
VCCIClassB, RoHS directive non-compliant 8-port Store-and-forward 157.1 (body only) Black 1024 review (aggregated for all ports) Unspecified Full duplex / half duplex (I including the AC adapter) 3.2 1PC 1 LAN-SW08/PHB 35529453 -
Discontinued
[x]
VCCIClassB, non-RoHS compliant 8 ports Store & forward 157.1 (body only) White 1024 Items (all ports total) Not specfied Full duplex/half duplex 3.2 (including AC adaptor) 1PC 1 LAN-SW08/PH 35529444 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
PC wiring of the office
5
From Japan
On 2015-10-14 14:50:11
There is no functional problem or problem, and it is working perfectly
This review is about item#35529453.
work
5
From Japan
On 2015-03-23 14:12:29
It can be used normally without problems.
This review is about item#35529426.
In-house LAN
4
From Japan
On 2015-02-02 08:21:59
Performance is no problem. Since there is no magnet on the back side, it can not be attached to a steel desk.
This review is about item#35529453.
Network expansion
4
From Japan
On 2014-06-19 15:19:55
I think it is simple and nice. If it says daringly it will be helpful if there is a screw for the wall hanging hole.
This review is about item#35529426.
LAN connection
5
From Japan
On 2014-02-11 13:12:21
Compact and easy to install. It has no unnecessary features and can be used intuitively.
This review is about item#35529426.
Purchased for cascade in the children's room.
5
From Japan
On 2013-04-19 01:01:24
Body · Power supply is compact and lightweight, purchased for cascade in the children's room. The trouble of going to buy also works without problems.
This review is about item#35529435.