Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

100BASE Compatible Switching Hub

4.00 (1)
RoHS Directive
Compliance
Network Type
IEEE802.3u/IEEE802.3
Switching Method
Store-and-forward
Auto Negotiation
Correspondence (100/10Mbps)
Filtering Speed
148800 packets / second (100Mbps), 14880 packets / second (10Mbps)
Flow Control
IEEE802.3x
Set Up System
Unspecified
Warranty Period
1 year
Communication Method
Full duplex / half duplex
Input Voltage (V)
AC100+/-10%50/60Hz
Connection Method
100BASE-TX/10BASE-T
Connector Shape
RJ-45
Color
White
Material
Plastic
Specification
AutoMDI / MDI-X support, non-blocking support, without cooling fan
Accessories
1 AC cables, 1 set manual, one (printed manual) Warranty
...see all>
Product Options
ADD TO CART
Registation Number of Mac Addresses Body Dimensions (Width x Depth x Height) (mm) Rated Power Consumption (W) Number of Ports Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Registation Number of Mac Addresses Body Dimensions (Width x Depth x Height) (mm) Rated Power Consumption (W) Number of Ports Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1024 review (aggregated for all ports) 160x86x35 (I including the AC adapter) 2.8 8-port 202 1PC 1 LAN-SW08P/PB 35529471 -
Discontinued
[x]
2048 review (aggregated for all ports) 123x86x35 (I including the AC adapter) 3.4 5 port 148 1PC 1 LAN-SW05P/PB 35529462 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
More staff used for expansion
4
From Japan
On 2014-10-07 13:13:24
I ordered on behalf, but I am using it without any problem.
This review is about item#35529471.