Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

100BASE-TE Compatible Switching Hub

Network Type
IEEE802.3u/IEEE802.3
Auto Negotiation
Correspondence (100/10Mbps)
Flow Control
IEEE802.3x
Warranty Period
1 year
Input Voltage (V)
AC100V+/-10%50/60Hz
Connection Method
100BASE-TX/10BASE-T
Connector Shape
RJ-45
Compatible Standard
VCCIClassB
Color
White
Specification
AutoMDI / MDI-X support, non-blocking support, without cooling fan
...see all>
Product Options
ADD TO CART
Communication Method Rated Power Consumption (W) Number of Ports Weight (g) Body Dimensions (Width x Depth x Height) (mm) RoHS Directive Switching Method Registation Number of Mac Addresses Set Up System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Communication Method Rated Power Consumption (W) Number of Ports Weight (g) Body Dimensions (Width x Depth x Height) (mm) RoHS Directive Switching Method Registation Number of Mac Addresses Set Up System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Full duplex / half duplex 2.1W 5 360 - Correspondence Store-and-forward 2048 case (aggregated for all ports) Unspecified 1PC 1 LAN-SW05P/M 35529487 -
Discontinued
[x]
Full duplex/half duplex 3.1W 8 ports 450 193x84x26 (excluding protrusion parts) Corresoindence Store & forward 1024 Items (all ports total) Not specfied 1PC 1 LAN-SW08P/M 35529496 -
Discontinued
[x]
ADD TO CART