Buy more than* S$200* and get FREE SHIPPING

Ethernet HUB

RoHS Directive
Compliance
Network Type
IEEE802.3u/IEEE802.3
Switching Method
Store-and-forward
Auto Negotiation
Correspondence (100/10Mbps)
Filtering Speed
148800 packets / second (100Mbps), 14880 packets / second (10Mbps)
Registation Number of Mac Addresses
2048x1536 pixels
Flow Control
IEEE802.3x
Set Up System
Unspecified
Warranty Period
1 year
Buffer Memory
(Dynamic allocation to each port) 384Kbytes
Body Dimensions (Width x Depth x Height) (mm)
203x65x35
Communication Method
The use for connecting threaded pipe and caster
Input Voltage (V)
AC100+/-10% 50/60HZ
Connection Method
100BASE-TX/10BASE-T
Rated Power Consumption (W)
2.8
Connector Shape
RJ-45x8
Number of Ports
8-port
Weight (g)
265 (body only)
Color
White
Material
Plastic
Specification
AutoMDI / MDI-x support, non-blocking support, without cooling fan
Accessories
1 set manual, one (printed manual) Warranty
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LAN-SW08P/TAPA 35529514 -
Discontinued
[x]
ADD TO CART

Related Products