Buy more than* S$200* and get FREE SHIPPING

Digital Depth Gauge

3.60 (5)
Repeat Pricision (mm)
0.1
Instrumental Error (mm)
+/-0.2
Minimum Scale (mm)
0.1
Weight (g)
37.5
Overall Length (mm)
112.5
...see all
Product Options
ADD TO CART
TRUSCO Part Number Storage Temperature (DegreeC) Allowable Temperature (degreeC) Measuring Range (mm) Purpose Storage Humidity (%) Battery Life Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Storage Temperature (DegreeC) Allowable Temperature (degreeC) Measuring Range (mm) Purpose Storage Humidity (%) Battery Life Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- -10-+60 0-40 0.1-25 - - - 1pc 1 19305 08469168 25.24 SGD
In stock
408-3300 -10 - +60 0 - 40 0.1 - 25 For various depth measurements. Less than 80 About 1 year for usual use 1PC 1 19305 35529182 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Groove measurement of tire
5
From Japan
On 2014-10-13 20:19:55
Needle enough to be said to be without thick. Reproducibility pat. But I hesitated and analog is nice to easy to see.
This review is about item#35529182.
Car maintenance
1
From Japan
On 2014-10-01 20:12:20
Is not suitable for thick winter tire than expected slide pin made of carbon, it is regrettable. Also requires attention to the stepped of the tip shape in the measurement of the bolt holes, pin holes, the maintenance in general is recommended metal tip. Previously Monotarou brand, had been using a digital depth gauge, it was Kaikae - since it became a measurement numerical abnormality.
This review is about item#35529182.
Automotive repair shop
5
From Japan
On 2014-05-01 01:33:20
Inspection, has come in handy in the tire groove measurement at the time of inspection. The number is we like easy to read. How can and unintentionally would press the ZERO set switch is zero point deviated ne This is unavoidable. ... By the use and each time confirmed that the basic instrument.
This review is about item#35529182.
And grooves of the tire at work, used in determining the amount of the lining.
2
From Japan
On 2014-01-12 19:02:41
It is very light. Display is also easy to see big. I think that it is better a little small. I think it also depends on how to use, but I think that you want to use so that long-lasting.
This review is about item#35529182.
Car maintenance
5
From Japan
On 2012-07-07 13:41:28
Until before It was analog, we have to buy impulse to cheap price. But using and satisfaction! What than easy-to-read! Once it had crushed in a car tire, you can use batch (liquid crystal also Nashi cracking) remain in use for more than three months came with the battery for now!
This review is about item#35529182.

Related Products