Buy more than* S$200* and get FREE SHIPPING

Chalkboard Cleaner

Main Unit Dimensions (Diameter phi xHeight H)(mm)
80 x 170
Sheet Size (mm)
120 x 140
Body Weight (g)
145
Material
(Cap) PE 
Ingredients
Fermentation alcohol, alkali electrolytic ionized water
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(60Sheet) 1 LPD808 35552553 10.38 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products