Buy more than* S$200* and get FREE SHIPPING

Tire Chuck

Air Connnection
phi7.9
Maximum Working Pressure (MPa)
1
Weight (g)
62
Overall Length (mm)
64
Material
Brass (nickel plated)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AC-60TK 35562457 11.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products