Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tire Chuck

3.00 (1)
Purpose
For cars and trucks
Air Connnection
phi 7.9
Maximum Working Pressure (MPa)
1
Weight (g)
148
Overall Length (mm)
230
Material
Brass (nickel plated)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AC-20TK 35562475 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Air filling of large tires
3
From Japan
On 2012-05-04 12:35:54
I think that there is also a thing of a coupler type instead of a bamboo shoot connection part. I purchased a separate coupler and used it. I think that it is hands-free, but regrettably it will leak a bit if you release your hands. Is it suitable for the price?
This review is about item#35562475.

Related Products