Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Chuck

5.00 (1)
Caution
Air only.
Purpose
Automobile air filling.
Fluid
Compressed air
Type
Close
Weight (g)
91
Size
41643
Material
Aluminum, brass, rubber
Specification
Dedicate automotive G1/4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.24(1/4) 35562536 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Autobay, car tire air - for filling
5
From Japan
On 2017-01-11 20:22:20
Very easy to use and good workability. I also want a short length air - chuck.
This review is about item#35562536.

Related Products