Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Compressor

4.60 (5)
Maximum Pressure (kPa)
450
Hose Length (mm)
580
Input Curret (A)
10
Continuous Opreration Time (min)
10
Dimensions (Width W x Depth D x Height H) (mm)
148x126x65
Input Voltage (V)
DC12
Weight (g)
640
Accessories
Small form leisure adapter, needle adapter for balls
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.496 35562694 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Air pressure adjustment
5
From Japan
On 2016-02-22 09:18:38
The operation sound is also smaller than that of a certain company, goods which can be convinced when considering from the price.
This review is about item#35562694.
Put the motorcycle in the air
5
From Japan
On 2015-02-09 17:29:57
Before running through forest roads, we will lower the air pressure and improve the grip. However, it is necessary to raise the air pressure when you run on a general road, especially high speed. Nevertheless ... Mini Compressor is a consumable item so we try to put it as possible as much as possible, but when the tire is punctured etc., it is useful if there is this electric mini pump.
This review is about item#35562694.
First aid when punctured
5
From Japan
On 2014-10-06 15:05:45
It is compact and put in the in-car tool back of the car.
This review is about item#35562694.
Car air pressure check, to air refill.
4
From Japan
On 2014-06-06 10:40:26
I bought it because it was cheap because I wanted it before, but the sound is still noisy as expected (laugh) I say that it is a small fate or it can be used if it is divisible as a low price! Although it is small, it is good to have a safety valve.
This review is about item#35562694.
Use during business trip
4
From Japan
On 2014-05-21 16:37:23
I embarked on purchasing it to fill the air. After all, it feels like ,,, but the operating noise was great. However, there is attraction in the amount, purchased for the number of people, distributed and used.
This review is about item#35562694.

Related Products