Buy more than* S$200* and get FREE SHIPPING

Foot Air Pump Tire Inflator

3.87 (39)
Maximum Pressure (kPa)
600
Hose Length (mm)
600 (effective length)
Dimensions (Width W x Depth D x Height H) (mm)
90x248x74
Weight (g)
950
Accessories
Bicycle adapter, small leisure (thin-thick), ball needle adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1921 35562703 15.78 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 16
4 star 11
3 star 7
2 star 1
1 star 4
Review Rating: 3.87
39 Customer Reviews
The reviews are automatic translation.
Used on the circuit
3
From Japan
On 2017-09-12 14:55:17
I use it when I go to the circuit on my own. I feel insufficient strength, but I think that it is good because there are weight problems as well.
This review is about item#35562703.
Bicycle inflation
3
From Japan
On 2017-06-06 07:19:58
Bad condition of the tire valve is bad, air leaks and it does not go well. Air leaks from the part where the air hose comes out from the cylinder. I will replace it. It is also cheap.
This review is about item#35562703.
Bicycle maintenance
1
From Japan
On 2017-05-28 13:48:30
It was a cheap buy · · · with poor valve connection making and binding with a wire.
This review is about item#35562703.
For bike tires
4
From Japan
On 2017-02-13 16:03:50
I think that there is this performance if it is this price. There was a symptom that the foot lever suddenly jumped up even if you stopped because the metal fittings to keep the foot lever at the time of not using was not in a little shape, but it was fixed after adjusting a little with the radio pliers. When putting in air from the cylinder part, since the "kekee" sound was playing, it sounded less smoothly if you poured a bit of oil. It is satisfactory because it can be said that you can insert the critical air firmly. It is natural, but it's very easy to step on with your feet.
This review is about item#35562703.
Bicycle, automobile pneumatic control
1
From Japan
On 2016-11-26 14:02:33
During pumping, I got a hinge connecting the pedal and the cylinder, I can not repair the cylinder by stepping on the cylinder with the arm's arm. The part to which force is applied will surely be broken at this junction. It is two years since purchase, so if this is improved it is 5 stars, if it is one it is a star. How about that?
This review is about item#35562703.
Put air
5
From Japan
On 2016-10-20 09:33:04
Puncture repair and set purchase. It is compact and nice. Although I am watching the meter on a rough basis
This review is about item#35562703.
Bicycle maintenance
5
From Japan
On 2016-09-29 20:10:40
I bought it for bicycle maintenance. I thought that the real thing was better (cooler) than the picture somewhat. I have not used it yet, but there seems to be no problem.
This review is about item#35562703.
Car tire inflatable
4
From Japan
On 2016-08-15 18:45:51
When used in a car, the number of times you step on increases, but you get tired, but there is no problem if it is a motorcycle. The double pump may have been better.
This review is about item#35562703.
Air entrance and bicycle when turning tires
4
From Japan
On 2016-07-12 16:15:25
Since the root of the hose of the previous twin pump monotaro brand was torn apart, it was hardly usable, so I made it the cheapest thing. Surprisingly decent? It seems that there is no problem in making it
This review is about item#35562703.
On a bicycle tire
5
From Japan
On 2016-06-28 14:38:57
Until now I used push-type things for bicycle tire inflation. I had a lot of strength and I was exhausted when I finished putting in front and rear wheels. This time, when I purchased and used the foot stepping type for the first time, this car is very well and I am not tired at all. I wish I had taken a step earlier on such a thing. it's recommended.
This review is about item#35562703.

Related Products