Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bike Foot Air Pump Tire Inflator, HIGH PRESSURE FOOT PUMP, Twin Cylinder

4.10 (51)
Maximum Pressure (kPa)
1000
Hose Length (mm)
700
Dimensions (Width W x Depth D x Height H) (mm)
138 x 310 x 83 (Maximum when being used: 230)
Weight (kg)
1.95
Accessories
Bicycle Dunlop adapter, small leisure adapter (fine), small leisure adapter (thick), ball needle adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1920 35562712 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 29
4 star 11
3 star 4
2 star 1
1 star 6
Review Rating: 4.10
51 Customer Reviews
The reviews are automatic translation.
To the air in the car
4
From Japan
On 2018-06-03 14:51:54
I purchased it and put only motorcycles. I think that you can probably put it in the car as well.
This review is about item#35562712.
Car maintenance
3
From Japan
On 2018-05-15 14:52:00
I am dissatisfied with the difficulty of continuing work as the whole jumps when stepping on vigorously. Should I have some ingenuity to fix my legs somewhere?
This review is about item#35562712.
When replacing the tire of a scooter
4
From Japan
On 2018-04-23 18:14:05
Can also be used for cars, bikes! Because it is a twin cylinder, if the amount of air goes well, if you change the tire you can also raise the bead ...
This review is about item#35562712.
Air pressure check of private car tires is main
5
From Japan
On 2018-03-17 17:43:28
I was using the same type of foot pump type before, but I was surprised that the quality and performance improved.
This review is about item#35562712.
Light tiger tire inflatable
2
From Japan
On 2017-11-26 03:10:10
I put air in the light tiger's tire where air is easy to escape, but can not bear the pressure? It plugs in, but it will come off. Is it such a thing?
This review is about item#35562712.
Daily Maintenance
5
From Japan
On 2017-10-17 10:02:48
It was good with metal frame, gauge. The rubber hose is likely to deteriorate.
This review is about item#35562712.
Bicycle inflatable
3
From Japan
On 2017-09-13 15:19:49
① The foot angle is too wide. A narrower one is easier to use. ② Several plugs are attached, but it is difficult to install ③ I have an air pressure gauge, but how to use it is unknown. It moves for a moment but it makes no sense.
This review is about item#35562712.
Air-tightening of bicycle tires
5
From Japan
On 2017-08-14 16:00:05
Unlike the hands feet are efficient and really good. We pray from your heart for your continued success and further development.
This review is about item#35562712.
In a car bike
4
From Japan
On 2017-07-13 15:36:08
It is the purchase of the second one. I use it when not using a compressor. I have used it for more than 1 year, but I still use it so I decided to put it in a lending garage other than for my family.
This review is about item#35562712.
Tire Air When replenishing locally
5
From Japan
On 2017-06-10 12:48:35
Cost performance is the best. It is easy to use (^ ^)
This review is about item#35562712.

Related Products