Buy more than* S$200* and get FREE SHIPPING

Pit Stand

4.45 (11)
Saddle Height (mm)
160 - 240
Maximum Load (t)
2.0 (during 2-piece use)
Dimensions (Width W x Depth D x Height H) (mm)
185x206x168
Weight (kg)
1.3 (1 leg)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 No.922 35562721 58.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Car messing around
5
From Japan
On 2016-12-04 12:20:25
It was completed without replacement goods Jackie that there is a manufacturer of reliable sense of security that can be used to Copen
This review is about item#35562721.
Order Rubber add
5
From Japan
On 2016-08-20 22:35:02
Thing looks strong going. Color is good. I want you to write an easy-to-understand and rubber need. May have people become Monotarou hate that it is additional order?
This review is about item#35562721.
Tire exchange
5
From Japan
On 2016-05-06 19:35:12
Of the vehicle height, the low car, is useful.
This review is about item#35562721.
As a horse at the time of vehicle maintenance
4
From Japan
On 2016-04-20 19:41:00
This only the ground clearance to enter even lower Since the contact surface of the vehicle is such only the metal, it was pasted rubber plate
This review is about item#35562721.
Toka when the vehicle height adjustment
3
From Japan
On 2015-10-31 14:43:00
I bought the time being because I think that it is enough If you have one set. There is only a sense of security than when the pantograph jack.
This review is about item#35562721.
Car, for maintenance
5
From Japan
On 2015-07-24 23:29:56
So much lower than the size of which was used up until now, it is quite convenient. Since it is not necessary to raise full jack Omee, it is easy. Come in handy to have.
This review is about item#35562721.
Underbody exchange of car
3
From Japan
On 2015-06-22 04:56:14
You do not have is still using, Nde products arrived quickly, was saved ^ ^
This review is about item#35562721.
Usual maintenance
5
From Japan
On 2014-12-12 12:44:19
Because it was easy to use to buy in the previous hardware store, I thought to buy the same thing, is said to be not in stock anymore, a place that was in trouble, discovered in Monotarou's. And it was very helpful because it was cheaper than the hardware store. I think that it is perfect for Lowdown vehicle so without difficulty can also be used in the low vehicle height!
This review is about item#35562721.
Jack-up
4
From Japan
On 2014-07-04 23:20:31
Low clearance is good, it is recommended because to some extent wider surface at this height.
This review is about item#35562721.
Safety measures after the jack-up
5
From Japan
On 2014-04-28 08:37:15
Light, it was easy to work. Because the work site is in the room, it was such as to foot glad if there is such as rubber.
This review is about item#35562721.

Related Products