Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Analog Tire Gauge

3.00 (1)
Purpose
For passenger cars and motorcycles
Dimensions (Width x Length x Height ) (mm)
25.5 x 100 x 51
Measuring Range (kPa)
50-350
Weight (g)
35
Material
Resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.213 35562737 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When measuring tire pressure.
3
From Japan
On 2017-04-06 19:12:49
It is very useful for carrying. I carry it anytime.
This review is about item#35562737.

Related Products