Buy more than* S$200* and get FREE SHIPPING

Tire Gauge Analog Type 360 Degree Rotating Head

4.33 (3)
Minimum Scale Value (KPa)
10
Head Length (mm)
61
Pricision (%)
+/-5
Measuring Range (kPa)
30 - 500
Weight (g)
100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.220 35562755 14.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Air pressure check of private cars and work vehicles
5
From Japan
On 2015-02-19 23:38:12
Low price, yet easy to use Insect bites (valve core driver) comes with a sense of affordability
This review is about item#35562755.
Check air pressure at tire change
5
From Japan
On 2014-03-31 17:18:19
It is a firm product for the price. The neck also rotates and is very easy to use.
We will measure the tire pressure of cars and agricultural machinery.
3
From Japan
On 2012-03-07 19:40:10
Air leaks and there are many things that are difficult to measure. I am thankful that the head rotates.
This review is about item#35562755.

Related Products