Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dial Type Tire Depth Gauge

4.14 (7)
Dimensions (Width W x Height H x Depth D) (mm)
54x62x18
Measuring Range (mm)
0 - 10
Weight (g)
80
Accessories
Storage bag
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1225 35562764 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
When exchanging a snow tire at the beginning of winter
4
From Japan
On 2018-04-26 12:50:03
When exchanging for a snow tire, I use it to measure the remaining groove when deciding which tire to put on the driving wheel. It is convenient as it can measure in 0.1 mm increments. Although the scale is gradually up to 10 mm, it is only used up to 1/4 unless it is an off-road tire, the remaining 3/4 is not required.
This review is about item#35562764.
Disc brake (clutch shape) Used as a simple depth gauge measurement of bolts.
5
From Japan
On 2018-02-13 17:30:54
It is useful for simple measurement in places where steel scale does not enter in a narrow place.
This review is about item#35562764.
Tire maintenance.
5
From Japan
On 2016-09-29 19:17:55
The memory is large and easy to confirm. This is the easiest to use.
This review is about item#35562764.
Usual work
3
From Japan
On 2014-09-16 08:37:42
It's big, it's hard to use
This review is about item#35562764.
vehicle inspection
5
From Japan
On 2014-03-12 21:00:20
Since I used the same product from before, it is easy to use, so I bought it. However, I think that it is a difficulty to be heavier than ordinary Debsu gauge.
This review is about item#35562764.
It is used for inspection etc.
3
From Japan
On 2013-09-02 19:37:21
It is 100% if there is a place where hooks can be attached, but it is easy to drop and worry under present conditions.
This review is about item#35562764.
for work
4
From Japan
On 2013-03-08 17:48:01
I think that it is easy to use a little if the pins that stick into the groove are plate-like or slightly thin
This review is about item#35562764.

Related Products