Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

UV Cut Film Magic

2.00 (1)
Dimensions (Width x Length) (cm)
35x47
Color
Transparent
Material
Polyester film
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.2331 35562773 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Paste in driver's window
2
From Japan
On 2012-11-10 17:31:08
Although it was possible to reposition easily in accordance with the orientation of the sun in the explanation, it is impossible. I do not hear what you say because the film is thin and has no stiffness but strong adhesion. If the air remains between the window, it is very ugly, so you need to spray the water and do the same construction as a regular film. However, if you scrub with a spatula, you get scarred, so I think the surface is soft. In this case it is better to buy ordinary clear film by taking out about 1000 yen.
This review is about item#35562773.

Related Products