Buy more than* S$200* and get FREE SHIPPING

Bicycle Hand Turning Light

2.00 (2)
Dimensions (Length L x Width W x Depth D)(mm)
45x45x70
Possible Attachment Dimensions (mm)
phi 17-24
Weight (g)
73.5
Specification
Lighting time: 1LED about 90 mins/3LED about 40 mins(1 min power generation) Flashing time: about 90 mins(1 min power generation) In the case of 150 rev / min
Accessories
Two handle mounting bracket, spacer
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 No.1804 35562807 -
Discontinued
[x]
Yellow 1PC 1 No.1803 35562791 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
For children
3
From Japan
On 2013-05-01 18:32:40
I bought it for a bicycle of a child (primary school student). I rarely ride at night, so I did not expect it for bicycle use. It is difficult to attach and detach from the bracket. It may break if you are not careful. It is active as a flashlight at camp. (Lol)
This review is about item#35562807.
Mounting on a bicycle
1
From Japan
On 2011-03-25 14:00:27
It broke by using about 3 times.
This review is about item#35562791.

Related Products