Buy more than* S$200* and get FREE SHIPPING

TBS-80 Band Saw

5.00 (1)
Number of Threads per inch
6
Thickness (mm)
0.36
Width (mm)
6.35
Length (mm)
1445
Compatible Body
TBS-80
Specification
Band saw blade peripheral speed (cm/s)/150 - 1500
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6630730 35562895 41.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Apply as needed hobby tools, everyday each time
5
From Japan
On 2015-06-17 15:32:04
Past the third-party products are also used, but the Ryoubi blade is easily broken not good, is what the strength stickiness I want you to processing technology innovation.
This review is about item#35562895.

Related Products