General Steel And Stainless Steel For Cutting Grinding Wheel Ultra-Thin 0.8Mm
[x]close
General Steel And Stainless Steel For Cutting Grinding Wheel Ultra-Thin 0.8Mm
(7)
Feature
* Products that meet your criteria are shown in
table below.
Purpose Cutting wheels for grinding general steel, stainless steel
Maximum Operating Speed (m/min) 80
Outer Diameter (phi mm) 105
Hardness T
Hole Diameter (phi mm) 15
Abrasive Material A
Thickness (mm) 0.8
Grain Size 60
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
3
3 star
0
2 star
0
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
Metal cutting
From Japan
On 2017-02-27 13:00:45
Because it is thin, it is good enough for only minus driver to carve on the end face of the scissor bolt.
Material cutting
From Japan
On 2016-07-21 17:17:08
The price is cheaper than the other companies! It arrives soon! Thank you very much.
Cutting and processing of metal
From Japan
On 2014-11-17 14:41:33
It's cheaper than anywhere and it's easy to use.
Disconnection
From Japan
On 2014-06-18 14:52:10
As a 0.8 mm cutting wheel, the price is cheap.
Demolition of existing sash with renovation work
From Japan
On 2014-03-22 11:19:22
Sharpness is the best. The cut is clean, it became difficult for scratches to be minutely scratched, cleaning became easier.
Cutting of aluminum sash
From Japan
On 2013-12-01 13:03:58
Sharpness is preeminent quickly and can be cut cleanly.
Processing of stainless steel etc.
From Japan
On 2013-09-11 16:44:19
I could cut comfortably with a thin blade!
Customers Who Bought This Item Also Bought
Related Products
Top