Buy more than* S$200* and get FREE SHIPPING

Rubber Frame Goggles

3.62 (45)
Material (band)
Rubber + fabric
Material (lens)
Polycarbonate
Material (frame)
Vinyl chloride
Specification
Mist prevention, curing treatment
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HF134-1 35563193 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 12
3 star 8
2 star 6
1 star 4
Review Rating: 3.62
45 Customer Reviews
The reviews are automatic translation.
Surfboard, hand plane manufacture
2
From Japan
On 2018-04-05 15:41:45
I chose it with importance on cheapness. First of all, how to paste the inner sponge was too much. There was also a part where the adhesive part of the double-sided tape protruded more than half as seen from the front, and there was a part protruding to the outside as well. It was in a state of undulating in and out so peel off and repack it to avoid breaking little by little. Also, although the nose of the inside rubber is designed to fit the irregularities, it is regrettable that gaps will be formed because it can not cover the height of the nose well. It seems to be able to cover a little more by shape change.
This review is about item#35563193.
Site
2
From Japan
On 2018-02-06 15:03:49
I was worried about color transfer of sponge part adhesive.
This review is about item#35563193.
Working in the factory
4
From Japan
On 2017-10-30 15:53:01
It is useful when working hard. I have secured visibility well, it is reasonable.
This review is about item#35563193.
General work
3
From Japan
On 2017-10-23 12:05:05
Although there is no particular impression, it is cloudy after all.
This review is about item#35563193.
Grinding operation by Thunder etc.
4
From Japan
On 2017-09-19 20:54:56
I often use it because the price is cheap. Since the lower part (between the nose and the bone) is not very good, I want you to improve it.
This review is about item#35563193.
Protection during cutting
5
From Japan
On 2017-09-03 07:27:37
It is making firmly above the price. Face fit is also perfect. Glasses can be worn with narrow eyeglasses. I also have a ventilator I do not really care about cloudiness. Whether the adjustment range of rubber is a bit short ...
This review is about item#35563193.
protection
3
From Japan
On 2017-09-02 19:53:17
· A sticky sticky sticks to the white helmet due to the stickiness of the paste. · The rubber length is too short. Is it for children? In order to improve more than 100% even if you think that you need +216 yen for black ruby, skimmer tape or black manicure paint, obediently 75899564 Goggle type protective eyeglasses YG-506 Yamamoto Optics \ 669 should be purchased
This review is about item#35563193.
easy work
3
From Japan
On 2017-06-09 20:12:33
The main body, the belt etc. were made as per the image, but the sponge part hitting the face was made of something like a clearance sponge with a double-sided tape, and it was sticky from the beginning. Once I peeled off all the sponge, I got comfortable with another sponge attached. I think that it is a commodity when considering from the price.
This review is about item#35563193.
Disinfection of vegetables
3
From Japan
On 2017-03-27 05:22:27
It is hard to see and climb a little cloudy while using it. Somewhat dissatisfied.
This review is about item#35563193.
Grinders and cutting machines
1
From Japan
On 2017-01-31 15:32:03
The overall width is small, the curvature is tight, the belt is short. For that reason, gaps are formed around the nose, scattering sparks involve.
This review is about item#35563193.

Related Products