Buy more than* S$200* and get FREE SHIPPING

Coin Case

5.00 (2)
Storage Number of Sheets
50 sheets
Material
Polypropylene
...see all
Product Options
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm) Body Weight (g) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width x Depth x Height) (mm) Body Weight (g) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65x24x24 About 9 For 1 yen coins Clear 1PC 1 NC-3001 35563394 1.59 SGD
In stock
65x26x26 About 10 For 5 yen coins Blue 1PC 1 NC-3005 35563403 1.55 SGD
In stock
65x27x27 About 12 For 10 yen coins Green 1PC 1 NC-3010 35563412 1.60 SGD
In stock
95x25x25 About 12 For 50 yen coins Pink 1PC 1 NC-3050 35563421 1.60 SGD
In stock
95x26x26 About 13 For 100 yen coins Yellow 1PC 1 NC-3100 35563437 1.62 SGD
In stock
100x30x30 About 16 For 500 yen coins Red 1PC 1 NC-3500 35563446 1.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Organization of coin
5
From Japan
On 2015-12-15 16:31:58
Had trouble to organize the cash, because the denomination total also be seen all through this, it can be calculated in a short period of time during each month of the balance sheet.
This review is about item#35563394.
I use when sales calculation
5
From Japan
On 2014-02-24 13:37:57
Even if one by one count, I thought it was convenient because the amount of money is seen If you put in this case.
This review is about item#35563437.

Related Products