Buy more than* S$200* and get FREE SHIPPING

Cash Carry Case

3.00 (2)
Material (tray)
ABS resin
Body Dimensions (Width x Depth x Height) (mm)
190x140x66
Inner Dimensions (Width x Depth x Height) (mm)
About 175 x 105 x 30 (lower space)
Body Weight (g)
About 295
Material (Body)
Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NC-201 35563482 18.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Collection confirmation work or the like in the office
5
From Japan
On 2015-06-18 10:18:24
At first I purchased in the do-it-yourself store, but found in the Monotarou, was of course to immediately purchase because cheaper than home improvement. It is three eyes. When the confirmation work of collecting the money, storage fees of reunion, it is used to aggregate such as petty cash. Since the storage in the safe, you do not need dial or key in the handbag safe. Also the size is just well convenient.
This review is about item#35563482.
As a simple safe
1
From Japan
On 2012-01-13 17:18:11
I am surprised to open. Not match the tray and the size of the case body for the coin, the lid does not close that it is a state in which tightly fit the tray. The lid is the is close Forcing, when now you open will be floated tray for coins, and spills are small change. (While you are open and close several times, but now is not spilled ...) Further, a not and not push the lid from closing, push harder to open for that is (absolutely impossible with one hand), it spilled coin and not quite carefully opened. To close and push, then you also will Pachinpachin loud sound every time you open and close, can not be used at all smart. I bought and for the accounting of in front of the audience, but it does not become completely useless embarrassed at this. Although much is a cheap price, because it is not a toy for children, it is quite inferior goods.
This review is about item#35563482.

Related Products