Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Drymet Lf, T0.5

5.00 (3)
Allowable Maximum Speed V (m/s[m/min])
0.65[39]
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
49.0[500]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
3.60[2200]
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Length L(mm) Outside Diameter D (phi mm) Operating Temperature Range (deg C) Length Tolerance (mm) wall Thickness T1 (mm) Dimension F (phi mm) Tolerance of Outside Diameter (mm) Lubricating Method Dimensions T2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Length L(mm) Outside Diameter D (phi mm) Operating Temperature Range (deg C) Length Tolerance (mm) wall Thickness T1 (mm) Dimension F (phi mm) Tolerance of Outside Diameter (mm) Lubricating Method Dimensions T2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 5.5 8 -200 To + 280 +/- 0.3 0.48 (+/- 0.02) 11 (+/- 0.5) + 0.025 to + 0.055 Unlubricated 0.48 (+/- 0.05) 1PC 1 LFCF-0705 35511682 0.99 SGD
In stock
16 6.5 17 -200 to +280 +/-0.3 0.48(+/-0.02) 21(+/-0.5) +0.025 to +0.055 Unlubricated 0.48(+/-0.05) 1PC 1 LFCF-1606 35511725 1.99 SGD
In stock
5 5.5 6 -200 - +280 +/- 0.3 0.48 (+/-0.02) 8.5 (+/-0.5) +0.025 - +0.055 non lubricated 0.48 (+/-0.05) 1PC 1 LFCF-0505 35511664 0.99 SGD
In stock
6 5.5 7 -200 - +280 +/-0.3 0.48(+/-0.02) 10(+/-0.5) +0.025 - +0.055 Unlubricated 0.48(+/-0.05) 1PC 1 LFCF-0605 35511673 0.99 SGD
In stock
8 5.5 9 -200 - +280 +/-0.3 0.48(+/-0.02) 12(+/-0.5) +0.025 - +0.055 Unlubricated 0.48(+/-0.05) 1PC 1 LFCF-0805 35511691 0.99 SGD
In stock
10 6.5 11 -200 - +280 +/-0.3 0.48(+/-0.02) 15(+/-0.5) +0.025 - +0.055 Unlubricated 0.48(+/-0.05) 1PC 1 LFCF-1006 35511707 0.99 SGD
In stock
12 6.5 13 -200 - +280 +/- 0.3 0.48 (+/-0.02) 17 (+/-0.5) +0.025 - +0.055 non lubricated 0.48 (+/-0.05) 1PC 1 LFCF-1206 35511716 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2015-10-16 18:25:48
I used it for a shift shaft of a motorcycle. It can be used for parts where there is no space for bearing installation. Since the main body is thin, we do not take up space. The operability is also good.
This review is about item#35511716.
Change of bearing of electric motor (domestic kitchen ventilation fan)
5
From Japan
On 2013-05-22 01:55:28
The rotation of the ventilator became heavy and it replaced. The bearing attached from the beginning was brass and 8φ length 10 mm extended to 9 φ and the hole was mounted on both inner surfaces of the case of the electric motor. Although it is a driving impression, it is quiet, smooth, and is a nice feeling. I used 5 mm for a 10 mm bushing, so I do not know the durability.
This review is about item#35511691.
Home bakery bread case repair
5
From Japan
On 2012-09-04 17:55:59
The bearings of the pan case of legal (the same as M KK) are abraded, resulting in the oil seal being broken. Although I was wondering if there is any other way to replace the breadcrumbs, I expanded the 10 mm bearings to 11 mm, but when I put this 0.5 mm thick dry meter up and down, there was no backlash and it revived spectacularly. Oil seal was also OK with 170 lbs of double lip bought here. In addition, if it is not 0.5 mm thick it will not enter up and down. And it is perfect to omit one washer below.
This review is about item#35511707.

Related Products