Buy more than* S$200* and get FREE SHIPPING

Clutch Lever Set

3.00 (2)
Caution
Clutch lever ASSY. is dedicated for TAKEGAWA made clutch cable. Not for normal clutch cable.
Cable Length (mm)
(Outer) 900 (inner) 980
Compatible Vehicle
Ape50 (AC16-1000001 to 1599999) Ape50 (FI) (AC16-1600001 to / AC18-1000001 to ) Ape100 (HC07-1000001 to / HC13-1000001 to ) XR50 Motard (AD14-1000001 to ) XR100 Motard (HD13-1000001 to )
Specification
With clutch switch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 02-01-0603 35563787 70.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of normal clutch lever
1
From Japan
On 2015-04-06 21:58:06
Although I do not know if I do not see it well, the lever holder bracket is not a bolt fastening on the upper and lower sides, but a method in which a spring pin is press-fitted on the top with only a bottom bolt fastening. There is "There is a spring pin inserted ..." in the manual but this spring pin is too tight to enter. It hurts with a hammer and it finally enters. It is doubtful that such a thing is everywhere, it is better to fix it with a vise or hit it on the anvil. It would be impossible to obviously use bolts to make obedient bolt fixing for trivial cost reduction or using spring pins.
This review is about item#35563787.
Maintenance of Minimoto
5
From Japan
On 2014-03-13 06:25:27
It is very easy to use and stylish. It can be used for a long time.
This review is about item#35563787.

Related Products