Buy more than* S$200* and get FREE SHIPPING

Bike Foot Air Pump Tire Inflator, FOOT PUMP

2.75 (4)
Pressure (kPa)
(Up to) 700
Body Dimensions (Width x Depth x Height) (mm)
250x139x232
Weight (kg)
1.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-58 35563814 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
2
From Japan
On 2017-03-04 20:00:03
The inflator itself can be used without problems. Pneumatic pressure gauge, inside paper written paper? It will be impossible to rely at all as it will soon shift. I wonder what it will be able to shift though it seems to stop properly with screws ...
This review is about item#35563814.
Used for inflating when puncturing at the time of touring
3
From Japan
On 2016-11-25 06:09:45
There is no more air than I expected. Solved with sub compressor air compressor type battery. I thought that it would be better if the air pressure was a bit stronger.
This review is about item#35563814.
Bikes and bicycle tire inflation
3
From Japan
On 2015-04-27 16:52:52
I bought it for a motorcycle or bicycle tire air. When placing air, the foot stepping part is a little staggered, but for now it can be used without problems. I will lessen the number of tramps less than from the air you used until now.
This review is about item#35563814.
Car, car, bicycle inflator
3
From Japan
On 2012-11-15 12:09:06
I bought this product, but because the diameter of the bicycle nozzle on the pump mounting side is large, it could not be installed. I tried deleting Bali with a cutter but it was still useless. Currently we use bicycle nozzles from other manufacturers. Is the resin mold worn out and its diameter increased? Is it? Is it?
This review is about item#35563814.

Related Products