Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Flow Rate (L/min)
75
Dimensions (Inner Diameter phimmx Length mm)
65x163
Continuous Opreration Time (min)
10
Power Cord (m)
About 3
Power
DC12V/5A
Output (W)
60
Weight (g)
360
Performance
23000 rev / min, turbo motor, automatic cooling system
Accessories
Two nozzle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-73 35563823 -
Discontinued
[x]
ADD TO CART

Related Products