Buy more than* S$200* and get FREE SHIPPING

Air Compressor

2.71 (7)
Maximum Pressure (kPa)
(Air) 1516
Air Flow Rate (L/min)
Hose Length (mm)
Body Dimensions (Width x Depth x Height) (mm)
Continuous Opreration Time (min)
Power Cord (m)
3 (car plug)
Input Voltage (V)
Current (A)
(Power) MAX10
Weight (g)
About 940
ESCO Part Number
With Pressure Gauge
Four nozzle
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-15 35563857 41.99 SGD
In stock
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 1
1 star 2
Review Rating: 2.71
7 Customer Reviews
The reviews are automatic translation.
Emergency tire inflation
From Japan
On 2017-01-18 10:43:49
This item at this price. Ease of use is very satisfied.
This review is about item#35563857.
Adjustment of tire pressure
From Japan
On 2017-01-05 15:00:05
It is compact and easy to use, but the sound is noisy, so I use it while I am uncomfortable in my neighborhood. I hope to develop a quiet product even a little.
This review is about item#35563857.
Replenish air of tires of car
From Japan
On 2016-02-25 12:32:22
Once used once, it is unusable from the second time.
This review is about item#35563857.
For air injection
From Japan
On 2015-01-12 18:29:08
Although it is high pressure and there is 220 psi, I started injecting into a high-pressure compatible tank for verification, but the fuse on the car side flew at 110th place. Moreover, since the fuse is flying too much, we can not verify whether air injection to the highest pressure is actually possible because we can not verify.
This review is about item#35563857.
I bought it with my bicycle air purifier,
From Japan
On 2014-10-17 18:21:30
Although it is a mistake here, I could not use it for a bicycle because it is different from a bicycle and a car. There is not an air basket of electric bicycle, is it?
This review is about item#35563857.
Sudden puncture repair
From Japan
On 2014-04-15 14:48:21
Since it is 12V portable compressor it can be used in car cigar socket It demonstrates its power to sudden puncture repair! It is very useful! It is!
This review is about item#35563857.
For tire management of company cars
From Japan
On 2012-12-20 15:30:41
I bought it for air pressure management of a company car. Main application is to replenish air when changing studless. Even on other mail-order sites, they also purchased in a review like "Well it is OK". For now, if air comes in properly, I did not ask for other functions and performance so much, so I am satisfied with the function itself. However, when summarizing the impressions used in the main point · · · Noises which can not be conversed at the time of operation · When it gets about 17 inches, it takes a few minutes to put it around 0.3 kg · Touch "High temperature attention" at the top of the main unit Although it is written as it is written, since the vibration during operation went too much alone, it is impossible to operate without touching it. But even if it touched it did not become much hot. It might be good to pinch it with your legs or something. And so. Since the function is very ordinary, satisfying feeling corresponding to price.
This review is about item#35563857.

Related Products