Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Compressor

2.20 (5)
Purpose
For air replenishment of car & motorcycle
Maximum Pressure (kPa)
(Air) 1300
Power consumption (A)
10 (fuse-holder)
Hose Length (mm)
760
Body Dimensions (Width x Depth x Height) (mm)
142x72x120
Continuous Opreration Time (min)
10
Power Cord (m)
4.5 (with clip)
Input Voltage (V)
DC12
Current (A)
(Power) MAX10
Weight (g)
660
Specification
With Pressure Gauge
Accessories
Nozzle 4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-56 35563866 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 2
1 star 1
Review Rating: 2.20
5 Customer Reviews
The reviews are automatic translation.
For air pressure management at the destination
2
From Japan
On 2016-12-02 11:49:41
Actually, I did not plan to make this product, but purchased as a replacement item without stock. Although it is not as impossible as a product, the size is large, it is a scratch occasionally.
This review is about item#35563866.
Replenish air pressure.
3
From Japan
On 2016-03-12 21:58:21
It broke down with a couple of uses.
This review is about item#35563866.
Home use
1
From Japan
On 2015-08-15 07:25:03
The sound is big enough to think that it is a construction site. I just slept in the warehouse just by using it.
This review is about item#35563866.
Air replenishment of automobile tires
2
From Japan
On 2013-06-24 13:40:22
I am weaker than I thought. Because the price was cheap, there was no choice. It can be used if it is a little air supplement. It is a troublesome surprise as it is a method of taking power from the battery. Also, since packing is easy to break after taking out with plastic, it will not get together unless you put it in another container. Manufacturers should also sell a little more kindly. Their explanation is also unkind.
This review is about item#35563866.
Scooter air replenishment
3
From Japan
On 2013-03-13 13:46:29
It is more noisy than I imagined, moving around with vibration. But it is cheap, and the function plays well. As soon as the tire of the scooter enters the air, because the discharge volume is small, it seems that it will take some time for the car to be unimaginable. But there is not a loss if you think about the price, because it is different depending on whether it is or not. When purchasing with an air filling image of a gas station, it is quite a beat.
This review is about item#35563866.

Related Products