Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spare Parts Case

5.00 (2)
Dimensions (Width W x Height H) (mm)
350x500
Material
Polyester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheet) 1 D-1 35576931 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2018-05-06 09:00:52
Always I am indebted. I also would like to purchase
This review is about item#35576931.
Storage of replaced parts
5
From Japan
On 2015-06-22 21:56:02
There is vinyl thickness and it is strong. It is even better if the price is lower.
This review is about item#35576931.

Related Products