Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snow Cover

4.00 (1)
Compatible Table
Set Contents
Two snow cover, gloves 1 twin
Specification
TUV Nordic Certification Mark acquired
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SC-S2 35576764 -
Discontinued
[x]
1Set 1 SC-M2 35576712 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used on the snow road
4
From Japan
On 2014-02-20 23:35:02
Although it requires a little power to detach, it is easy enough not to compare with the chain. With fresh snow of about 10 cm I could run without any problems. I do not know because the frozen road surface is not running. Durability on dry road seems not to be high, so it is recommended as an emergency.