Buy more than* S$200* and get FREE SHIPPING

B-Cotton Buff

5.00 (4)
Purpose
Removing the paper marks
Outer Diameter (phi mm)
170
Thickness (mm)
15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 35576581 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Car polish
5
From Japan
On 2015-06-04 16:42:25
The polishing was also smooth and completely different from the work up until now.
This review is about item#35576581.
Painting of paint
5
From Japan
On 2015-01-16 09:27:32
It is also very good to use in combination with Ultra Fina 5969.
This review is about item#35576581.
Car polishing operation
5
From Japan
On 2014-12-10 00:44:09
007 and the set was very effective
This review is about item#35576581.
Automobile body shine
5
From Japan
On 2014-06-29 17:13:38
Used to finish the body polish. Buffing is hard to come out, polisher will not get caught and finish cleanly. I hesitated because the price is reasonable, but when using it once did not hesitate I knew it was buying. Since it is still used once, it is how far the durability is.
This review is about item#35576581.

Related Products