Buy more than* S$200* and get FREE SHIPPING

Cloth Safety Code 3Kg

4.67 (3)
Maximum Extension (mm)
1760
Natural Length (mm)
870
Shape of Point
Both-end hook x2
...see all
Product Options
ADD TO CART
Working Load (kg) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Load (kg) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Under 3 Purple 1PC 1 - 35576992 -
Discontinued
[x]
3 or less Silver Gray 1PC 1 - 35577001 -
Discontinued
[x]
3 or less Black 1PC 1 - 35577017 -
N/A
[x]
Under 3 Wine red 1PC 1 - 35577026 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Connecting a tool in aerial
5
From Japan
On 2016-03-08 08:58:13
Is important color difference on our side of the applications, are using a different color depending on the type of tool. It is particularly convenient because the field of view is narrow in goggles required environment. Also improve safety, think so also improved workability that it buy if this price. Delivery time was good to be early.
This review is about item#35577026.
Glass work
5
From Japan
On 2015-06-17 12:13:26
It is longer than other products, so it is easy to use. However, it is easy to get caught while moving for a long time.
This review is about item#35576992.
It is especially high place in electric construction. There are also places mandated by absolute conditions of the company in the workplace.
4
From Japan
On 2013-03-09 23:00:31
Although it does not involve me as expected than the traditional one, I feel a little longer. I am not convinced that I was getting bigger than the price of the catalog. I think that it is good as a product.
This review is about item#35576992.

Related Products