Buy more than* S$200* and get FREE SHIPPING

Hex Half Union

5.00 (1)
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Dimensions M (mm) Dimention D1 (phimm) Connection Thread Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Dimention D2 (phi mm) Color Fluid Ambient Temperature and Water Temperature (Degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions M (mm) Dimention D1 (phimm) Connection Thread Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Dimention D2 (phi mm) Color Fluid Ambient Temperature and Water Temperature (Degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 9.8 R1/8 19 3 23 4 8 - Body: Black, Release Bush: Blue - -5 to 60Water:0 to 40(No freezing)   1PC 1 KQS04-01S 35603723 -
Discontinued
[x]
21 17 R3/8 21 8 27.5 10 19 - Body: Black, Release Bush: Blue - -5 to 60Water:0 to 40(No freezing)   1PC 1 KQ2S10-03AS 00027904 -
Discontinued
[x]
21 22 R1/2 20 8 28 - 35 - Body: Black, Release Bush: Blue - -5 to 60Water:0 to 40(No freezing)   1PC 1 KQS10-04S 35603836 -
Discontinued
[x]
22 19 R1/4 28 8 34 - 23 - Body: Black, Release Bush: Blue - -5 to 60Water:0 to 40(No freezing)   1PC 1 KQS12-02S 35603845 -
Discontinued
[x]
25 25.7 R3/8 32.5 10 39 - 42 24 Body: Black, Release Bush: Blue - -5 to 60Water:0 to 40(No freezing)   1PC 1 KQS16-03S 35603872 -
Discontinued
[x]
13.5 10 M6x1.0 15 3 19.1 6 3.4 - Body: Black, Release Bush: Blue - -5 to 60Water:0 to 40(No freezing)   1PC 1 KQS06-M6 35603741 -
Discontinued
[x]
18.5 14 R1/8 24 5 28 8 12 - Body: Black, Release Bush: Blue - -5 to 60Water:0 to 40(No freezing)   1PC 1 KQS08-01S 35603775 -
Discontinued
[x]
18.5 14 R1/4 19.5 6 25.5 8 11 - Body: Black, Release Bush: Blue - -5 to 60Water:0 to 40(No freezing)   1PC 1 KQS08-02S 35603784 -
Discontinued
[x]
13.5 10 M5x0.8 16.4 2.5 19.5 6 3.3 - Body: Black, Release Bush: Blue - -5 to 60Water:0 to 40(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KQS06-M5A 01462502 -
Discontinued
[x]
22 22 R1/2 20 10 28 - 30 - Body: Black, Release Bush: Blue - -5 to 60Water:0 to 40(No freezing)   1PC 1 KQS12-04S 35603863 -
Discontinued
[x]
25 25.7 R1/2 27 12 35 - 34 24 Body: Black, Release Bush: Blue - -5 to 60Water:0 to 40(No freezing)   1PC 1 KQS16-04S 35603881 -
Discontinued
[x]
17 13.8 R1/4 18 4 24 6 15 - Body: Black, Release Bush: Blue - -5 to 60Water:0 to 40(No freezing)   1PC 1 KQS06-02S 35603766 -
Discontinued
[x]
12.7 8 M6x1.0 14.1 3 18.2 4 2.8 - Body: Black, Release Bush: Blue - -5 to 60Water:0 to 40(No freezing)   1PC 1 KQS04-M6 35603714 -
Discontinued
[x]
18.5 17 R3/8 21 6 27.5 8 24 - Body: Black, Release Bush: Blue - -5 to 60Water:0 to 40(No freezing)   1PC 1 KQS08-03S 35603793 -
Discontinued
[x]
13.5 10 - 16.4 2.5 19.5 6 3.3 - Body: black release Bush: blue AirWater (Nofreezing)0-40:Inthecaseof-5to60water *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KQS06-M5 35603732 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For repair
5
From Japan
On 2015-01-06 17:50:11
This is useful when there is no space of spanner such as manifold The price will be a little high, but in exchange difficult location. Price can not be changed
This review is about item#04885335.

Related Products

SMC

SMC