Buy more than* S$200* and get FREE SHIPPING

Elbow KQL

5.00 (1)
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 In case of water: 0 to40 (do not freeze over)
Assured Withstand Pressure (MPa)
3
Dimension Q(mm)
6
Working Pressure Range
-100kPa - 1MPa
Fluid
Air, water
Dimensions M (mm)
18.5
Dimension D (phi mm)
15.2
Dimensions L (mm)
23
Conformity Tube Outside Diameter (phi mm)
8
Weight (g)
10
Color
Body: black Release bush: blue
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KQL08-00 35609497 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Nitrogen gift
5
From Japan
On 2014-06-04 13:45:52
It bought since becomes useless immediately with a solvent
This review is about item#35609472.

Related Products

SMC

SMC