Buy more than* S$200* and get FREE SHIPPING

Different Diameter Straight Kqh

Ambient Temperature and Water Temperature (Degree c)
-5-60 If the case of water: 0-40 (not in cases of freezing)
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa - 1MPa
Fluid
Air and water
Color
Body: black Release bush: blue
...see all
Product Options
ADD TO CART
Adaptable Tube Outer Diameter B (mm) Adaptable Tube Outer Diameter A (mm) Dimensions M2 (mm) Dimensions M1 (mm) Dimension D (phi mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adaptable Tube Outer Diameter B (mm) Adaptable Tube Outer Diameter A (mm) Dimensions M2 (mm) Dimensions M1 (mm) Dimension D (phi mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 4 17 16 12.8 34.5 5 1PC 1 KQH04-06 35609786 -
Discontinued
[x]
8 6 18.5 17 15.2 38.5 6 1PC 1 KQH06-08 35609795 -
Discontinued
[x]
10 8 21 18.5 18.5 42 11 1PC 1 KQH08-10 35609804 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC