Buy more than* S$200* and get FREE SHIPPING

Tees KQT

Adaptable Tube Outer Diameter B (mm)
6
Adaptable Tube Outer Diameter A (mm)
8
Dimensions M2 (mm)
17
Dimensions M1 (mm)
18.5
Ambient Temperature and Water Temperature (Degree c)
In the case of over 5 over 60 water: 0 over 40 (with no freezing)
Assured Withstand Pressure (MPa)
3
Dimension Q(mm)
6
Working Pressure Range
-100kPa-1MPa
Fluid
Air / water
Dimension D (phi mm)
15.2
Dimensions L (mm)
24
Weight (g)
15
Color
Body: white-based release Bush: light gray
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KQ2T08-06 35609962 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC