Buy more than* S$200* and get FREE SHIPPING

Tees KQT

5.00 (1)
Adaptable Tube Outer Diameter B (mm)
8
Adaptable Tube Outer Diameter A (mm)
6
Dimensions M2 (mm)
17
Dimensions M1 (mm)
18.5
Ambient Temperature and Water Temperature (Degree c)
In the case of over 5 over 60 water: 0 over 40 (with no freezing)
Assured Withstand Pressure (MPa)
3
Dimension Q(mm)
5.3
Working Pressure Range
-100kPa-1MPa
Fluid
Air / water
Dimension L2 (mm)
21
Dimention D2 (phi mm)
12.8
Dimention D1 (phimm)
15.2
Dimension L1 (mm)
22.5
Weight (g)
8
Color
Body: black release Bush: blue
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KQT06-08 35609917 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air distribution to dental clinic laboratory equipment
5
From Japan
On 2016-04-06 20:44:10
To distribute the air to the laboratory equipment to be used in the dental clinic, conventional outer diameter 10mm-> distributor -> 10mm-> 8mm-> 6mm, but I was a time thing and the like, in this different diameter cheese simply and directly to 8mm equipment, or the equipment of 6mm diameter became available for distribution through the different diameter union. In addition, even when you want to add the equipment, hose cutting, it is easy to branch by making mediated. Moreover, we were able to clean the pipes, we expect that maintenance would also be convenient.
This review is about item#35609926.

Related Products

SMC

SMC