Buy more than* S$200* and get FREE SHIPPING

Female Union KQF

Ambient Temperature and Water Temperature (Degree c)
In the case of over 5 over 60 water: 0 over 40 (with no freezing)
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa-1MPa
Fluid
Air / water
Dimensions M (mm)
17
Dimension L2 (mm)
15
Dimention D2 (phi mm)
12
Connection Thread
Rc3/8
Dimension L1 (mm)
33.5
Dimension H (mm)
19
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
25
Color
Body: black release Bush: blue
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KQF06-03 35611615 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC