Buy more than* S$200* and get FREE SHIPPING

Female Elbow KQLF

Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Dimension L1 (mm) Dimension H (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Fluid Color Ambient Temperature and Water Temperature (Degree c) Dimensions M (mm) Dimension L2 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Connection Thread Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Dimension H (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Fluid Color Ambient Temperature and Water Temperature (Degree c) Dimensions M (mm) Dimension L2 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Connection Thread Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18.5 17 4 20 - Body: Black, Release Bush: Blue -5 to 60Water:0 to 40(No freezing) 16 24.5 10 10.4 Rc1/4   1PC 1 KQLF04-02 35612236 -
Discontinued
[x]
28.5 19 - 29 - Body: Black, Release Bush: Blue -5 to 60Water:0 to 40(No freezing) 22 30 17 20.9 Rc3/8   1PC 1 KQLF12-03 35612367 -
Discontinued
[x]
26.5 24 - 46 - Body: Black, Release Bush: Blue -5 to 60Water:0 to 40(No freezing) 21 32.5 17 18.5 Rc1/2   1PC 1 KQLF10-04 35612342 -
Discontinued
[x]
28.5 24 - 48 - Body: Black, Release Bush: Blue -5 to 60Water:0 to 40(No freezing) 22 34 17 20.9 Rc1/2   1PC 1 KQLF12-04 35612376 -
Discontinued
[x]
20.5 8 6 6 - Body: Black, Release Bush: Blue -5 to 60Water:0 to 40(No freezing) 17 16 8 12.8 M6x1.0   1PC 1 KQLF06-M6 35612254 -
Discontinued
[x]
20.5 14 6 13 AirWater Body: black release Bush: blue (Nofreezing)0-40:Inthecaseof-5to60water 17 22 10 12.8 Rc1/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KQLF06-01 35612263 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC