Buy more than* S$200* and get FREE SHIPPING

Nipple KQ2N

Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Dimension d (phi mm) Dimensions L (mm) Weight (g) Fluid Compatible Tube Joint D (mm) Ambient Temperature and Water Temperature (Degree c) Dimensions M (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimensions L (mm) Weight (g) Fluid Compatible Tube Joint D (mm) Ambient Temperature and Water Temperature (Degree c) Dimensions M (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 37 1 - 4 -5 to 60Water:0 to 40(No freezing) 16 1PC 1 KQ2N04-99 35612963 1.67 SGD
In stock
7.5 49 4 - - -5 to 60Water:0 to 40(No freezing) 21 1PC 1 KQ2N10-99 35612997 2.50 SGD
In stock
9 52 20.6 - - -5 to 60Water:0 to 40(No freezing) 22 1PC 1 KQ2N12-99 35613006 2.83 SGD
Shipped after 2017-04-05
13 57 31 - - -5 to 60Water:0 to 40(No freezing) 25 1PC 1 KQ2N16-99 35613015 3.60 SGD
Shipped after 2017-04-05
4 39 2 AirWater 6 (Nofreezing)0-40:Inthecaseof-5to60water 17 1PC 1 KQ2N06-99 35612972 1.80 SGD
In stock
6 43 2 AirWater 8 (Nofreezing)0-40:Inthecaseof-5to60water 18.5 1PC 1 KQ2N08-99 35612981 2.05 SGD
In stock
ADD TO CART

Related Products

SMC

SMC